CAN GARBAGE SELF LOCK LID 22GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN GARBAGE SELF LOCK LID 22GAL

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW12163
  • Mfr. Model # 12163
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1704
  • Shipping Weight 9.32 lbs

Product Details

Manufactured from pre-galvanized steel resulting in a smooth, bright, rust-proof finish. Top - 3?16 in. (5 mm) wire rolled into top. Smooth edged riveted handles, deeply formed bottom, raised 5?8 in., single handled self locking cover is deeply formed and has reinforcing ribs for extra strength.

Technical Specs

  • Indoor/Outdoor Indoor
  • Specific Container Material Galvanized Steel
  • Basic Container Material Metal
  • Trash Container Capacity 22 gal.
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list