Skip Content
CAN GARBAGE HD PL/LID 28GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN GARBAGE HD PL/LID 28GAL

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW12113
  • Mfr. Model # 12113
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1704
  • Shipping Weight 23.0 lbs

Product Details

Garbage can is manufactured from pre-galvanized steel, resulting in a smooth, bright, rust-proof finish. Handle is riveted in place for maximum strength. The cover is a one piece construction for durability. Comes with a lid.

Technical Specs

  • Indoor/Outdoor Indoor
  • Basic Container Material Metal
  • Specific Container Material Galvanized Steel
  • Lid Options Lid Included
  • Trash Container Capacity 28 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List