Skip Content
CAN FUEL FLO-N-GO DURAMAX  53L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN FUEL FLO-N-GO DURAMAX 53L

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCP06792
  • Mfr. Model # 06792
  • UNSPSC # 24111808
  • CATALOGUE PAGE # 3269
  • Shipping Weight 19.43 lbs

Product Details

Made from high-density polyethylene. Sturdy 6 inch wheels and extra-deep handle. Flow rate of two gallons per minute in siphon mode. Two shut-off valves at the tank and hose connector. Includes a 14 gal. (53 L) fuel container, the patented Flo N' Go Maxflo siphon/pump and a 10 ft. (3 metre) hose.

Technical Specs

  • Item Duramax Flo N' Go

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list