Skip Content
CAN FUEL CARB 1 1/4GAL/5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAN FUEL CARB 1 1/4GAL/5L

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCPAB5S
  • Mfr. Model # AB5S
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 3268
  • Shipping Weight 1.16 lbs

Product Details

Comply with all CARB and OTC emission and spill regulations. Equipped with self venting spouts which shut off automatically.

Technical Specs

  • Item Gas Can
  • Capacity 1.25 gal.
  • Colour Red
  • Height 10"
  • Material Polyethylene
  • Width 6-1/2"
  • Length 8-4/5"
  • Includes EPA Fuel Spout
  • Standards EPA, CARB
  • Spout Outside Dia. 3/4"
  • Venting Self
  • Spout Length 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list