CAN EMPTY C/W LD AND HNDL USG 336PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN EMPTY C/W LD AND HNDL USG 336PK

GWC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWCCAN-USG
  • Mfr. Model # CAN-USG
  • UNSPSC # 24112204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Product Details

Unlined paint cans for applications including paints, colour tinting, mixing, stains, adhesives, greases, inks, and creative marketing. Covers come in Triple-tite unlined plug style closures which provide superior fit and sealing.

Technical Specs

  • Capacity 1 gal.
  • Colour Silver
  • Height 65"
  • Item Unlined Paint Can with Lid
  • Shape Round
  • Width 57"
  • Material Tin Plate
  • Handle Yes
  • Lined/Unlined Unlined
  • Depth 65''
  • Used For Applications Including Paints, Colour Tinting, Mixing, Stains, Adhesives, Greases, Inks, and Creative Marketing.
  • Lid Included
  • Lid Type Included