Skip Content
CAN DISPOSAL 5GAL RED STN STL HDW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN DISPOSAL 5GAL RED STN STL HDW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT14765
  • Mfr. Model # 14765
  • UNSPSC # 24121807
  • CATALOGUE PAGE # 2719
  • Shipping Weight 9.9 lbs

Product Details

Constructed of high density polyethylene for chemical resistance and leak protection. Large opening with fixed position on handle allows lid to stay open for easy pouring.

Technical Specs

  • Height 20"
  • Item Safety Disposal Can
  • Outside Dia. 12"
  • Handle Fixed Position
  • Standards FM
  • Can Material Polyethylene
  • Can Color Red
  • Can Capacity 5 gal.
  • For Use With Liquid Corrosives, Flammables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list