SAFETY CAN FOR LIQUID DISPOSAL, 2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY CAN FOR LIQUID DISPOSAL, 2 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT14762
  • Mfr. Model # 14762
  • UNSPSC # 24121807
  • CATALOGUE PAGE # 2719
  • Shipping Weight 7.0 lbs

Product Details

Safety Can for Liquid Disposal, S/S hardware, 2 gallon, flame arrester, polyethylene, Red.

Technical Specs

  • Height 14-3/4"
  • Outside Dia. 12"
  • Item Safety Disposal Can
  • Handle Fixed Position
  • Standards FM
  • Can Capacity 2 gal.
  • Can Color Red
  • For Use With Liquid Corrosives, Flammables
  • Can Material Polyethylene
  • Safety Can Fitting Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list