Skip Content
CAN DISPENSER 1/2 PINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN DISPENSER 1/2 PINT

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT14004
  • Mfr. Model # 14004
  • UNSPSC # 24121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 5-1/2"
  • Capacity 8 oz.
  • Colour Red
  • Material Polyethylene
  • Item Dispensing Bottle
  • Outside Dia. 3.125"
  • Standards FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list