Skip Content
CAN DIESEL SELF VENTING 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN DIESEL SELF VENTING 20L

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCPD520
  • Mfr. Model # D520
  • UNSPSC # 24112209
  • CATALOGUE PAGE # 3268
  • Shipping Weight 3.8 lbs

Product Details

20 L diesel polyethylene container.

Technical Specs

  • Item Diesel "Jeep Style" Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list