CAN BUTT 5GAL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN BUTT 5GAL YELLOW

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1205
  • Mfr. Model # 1205
  • UNSPSC # 47121703
  • CATALOGUE PAGE # 1713
  • Shipping Weight 7.0 lbs

Technical Specs

  • Height 40"
  • Capacity 5 gal.
  • Item Butt Can
  • Colour Yellow
  • Width 12"
  • Material HDPE/Steel
  • Base Dia. 12"
  • Number of Openings 2
  • Container Strength Medium Duty
  • Opening Size 3/4"
  • Finish Powder Coat
  • Includes Polyethylene Tube
  • Series Metal/Poly Butt Can
  • Shape Round
  • Standards FM Approved
  • Container Depth 12"
  • Container Mounting Style Free-Standing
  • Top Design Canopy Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list