Skip Content
CAN BUTT 2GAL BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN BUTT 2GAL BEIGE

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1202BEI
  • Mfr. Model # 1202BEI
  • UNSPSC # 47121703
  • CATALOGUE PAGE # 1713
  • Shipping Weight 5.0 lbs

Technical Specs

  • Capacity 2 gal.
  • Height 35"
  • Colour Beige
  • Item Butt Can
  • Material HDPE/Steel
  • Width 11"
  • Base Dia. 11"
  • Includes Polyethylene Tube
  • Finish Powder Coat
  • Number of Openings 2
  • Shape Round
  • Series Metal/Poly Butt Can
  • Standards FM Approved
  • Opening Size 3/4"
  • Container Strength Medium Duty
  • Container Depth 11"
  • Container Mounting Style Free-Standing
  • Top Design Canopy Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list