CAN BRUTE 44 GAL USDA YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN BRUTE 44 GAL USDA YELLOW

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2643-46YW
  • Mfr. Model # 2643-46YW
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.375 lbs

Technical Specs

  • For Use With 2645 (Lid), 2640 (Dolly)
  • Height 31-1/2"
  • Standards HACCP
  • Primary Container Color Yellow
  • Trash Container Capacity 44 gal.
  • Container Shape Round
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Trash Can Dia./Width 24"
  • Finish UV Protectant
  • Includes "USDA Condemned" Black Imprint, English and Spanish, Built-In Handles
  • Item Trash Can
  • Series BRUTE(R)
  • Indoor/Outdoor Indoor, Outdoor
  • Opening Closure Type None
  • Top Design Open Top
  • Receptacle Container Style Utility
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list