Skip Content
Discontinued with Replacement
CAN BRUTE 44 GAL HEAVY DTY DK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAN BRUTE 44 GAL HEAVY DTY DK GREEN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBFG264300DGRN
  • Mfr. Model # FG264300DGRN
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs
Suggested Replacement Product
CAN BRUTE 44 GAL HEAVY DTY DK GREEN

Price: NA

Technical Specs

  • Finish UV Protectant
  • Height 31-1/2"
  • Includes Built-In Handles
  • Item Utility Container
  • Trash Container Capacity 44 gal.
  • Container Strength Heavy Duty
  • Container Shape Round
  • Primary Container Color Green
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Trash Can Dia./Width 24"
  • Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
  • For Use With Mfr. No. FG264560DGRN
  • Series BRUTE(R)
  • Indoor/Outdoor Indoor, Outdoor
  • Top Design Open Top
  • Standards NSF 2, NSF 21
  • Opening Closure Type None
  • Vented Yes
  • Container Style Utility
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list