Skip Content
CAN BRUTE 44 GAL HEAVY DTY DK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN BRUTE 44 GAL HEAVY DTY DK GREEN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1779741
  • Mfr. Model # 1779741
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1699
  • Shipping Weight 12.375 lbs

Technical Specs

  • Height 31-1/2"
  • For Use With 2645 (Lid), 2640 (Dolly)
  • Specific Container Material Plastic
  • Trash Container Capacity 44 gal.
  • Container Strength Heavy Duty
  • Container Shape Round
  • Basic Container Material Plastic
  • Primary Container Color Green
  • Trash Can Dia./Width 24"
  • Features Venting Channels Dramatically Reduce The Force Required to Remove A Filled Can Liner, ProTouch(TM) Built-In Handles, Can Liner Cinches
  • Finish UV Protectant
  • Item Trash Can
  • Series BRUTE(R)
  • Indoor/Outdoor Indoor, Outdoor
  • Standards NSF 2, NSF 21
  • Top Design Open Top
  • Opening Closure Type None
  • Vented Yes
  • Receptacle Container Style Utility
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list