Skip Content
CAN BIO-HAZ WASTE 6 GAL HDPE W/FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN BIO-HAZ WASTE 6 GAL HDPE W/FOOT

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL943BIO
  • Mfr. Model # 943BIO
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2719
  • Shipping Weight 9.0 lbs

Product Details

Polyethylene biohazardous waste cans, available in red only, advise workers of potential biohazards and meet OSHA requirements for exposure to blood borne pathogens. The foot lever feature creates a hands-free operation.

Technical Specs

  • Height 16"
  • Item BioHazardous Waste Can
  • Length 16-1/2"
  • Outside Dia. 16"
  • Width 13-1/2"
  • Standards OSHA 29 CFR 1910.1030

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list