Skip Content
CAN BENCH W/BASKET 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN BENCH W/BASKET 1GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT10370
  • Mfr. Model # 10370
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2717
  • Shipping Weight 4.8 lbs

Product Details

Bench cans, 1 gallon capacity, 7-1/2 inch dasher size, 4-1/2 inch height, 9-3/8 inch outside diameter, FM.

Technical Specs

  • Finish Powder Coated
  • Height 4-1/2"
  • Item Bench Can
  • Outside Dia. 9-3/8"
  • Standards FM
  • Dasher Plate Dia. 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list