CAN 1 GALLON SAFETY W/FUNNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN 1 GALLON SAFETY W/FUNNEL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLUI10FS
  • Mfr. Model # UI10FS
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Technical Specs

  • Height 8"
  • Includes Polyethylene Pour Funnel
  • Item Type I Safety Can
  • Standards FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
  • Outside Dia. 9"
  • Length N/A
  • Width N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list