Skip Content
CAMSHAFT HOLDER SET,PULLEY/FAN CLUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAMSHAFT HOLDER SET,PULLEY/FAN CLUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YMH3
  • Mfr. Model # 1YMH3
  • UNSPSC # 25172405
  • CATALOGUE PAGE # 3203
  • Shipping Weight 5.07 lbs

Product Details

Removes and installs the fan clutch and holds the camshaft pulley. Includes taps to fit any car. Pin width is adjustable from 40 mm to 220 mm.

Technical Specs

  • For Use With Most Domestic and Imported Vehicles
  • Material Steel
  • Item Universal Pulley Holder and Fan Clutch Set
  • Number of Pieces 11
  • Package Quantity 1
  • Size (In.) 21
  • Type Camshaft Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list