CAMO MZ HEATED JACKET XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMO MZ HEATED JACKET XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2343XL
  • Mfr. Model # 2343XL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

Jacket, Men's, Size X-Large, Fits Chest Size 28 In., Camo, Length 37-1/2 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Outside Pockets 3, Includes Heated Jacket, M12(TM) Battery Holder, Battery and Charger, Standards CSA

Technical Specs

  • Colour Realtree AP Camo
  • Includes Battery, Charger
  • Item Jacket
  • Material 100% Polyester
  • Length 29"
  • Size X-Large
  • Battery Included MTL48-11-2401
  • Standards CSA
  • Closure Type Zipper
  • Heat Setting 3
  • Lining Material Fleece
  • Heating Time Up to 6 hr.
  • Insulated Yes
  • Fits Chest Size 54"
  • Sleeve Length 37-1/2"
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list