CAMO MZ HEATED JACKET S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAMO MZ HEATED JACKET S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2343S
  • Mfr. Model # 2343S
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

Jacket, Men's, Size Small, Fits Chest Size 22 In., Camo, Length 35 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Outside Pockets 3, Includes Heated Jacket, M12(TM) Battery Holder, Battery and Charger, Standards CSA

Technical Specs

  • Colour Realtree AP Camo
  • Includes Battery, Charger
  • Length 26-1/2"
  • Material 100% Polyester
  • Item Jacket
  • Size Small
  • Battery Included MTL48-11-2401
  • Standards CSA
  • Heat Setting 3
  • Lining Material Fleece
  • Closure Type Zipper
  • Heating Time Up to 6 hr.
  • Sleeve Length 35"
  • Insulated Yes
  • Fits Chest Size 42"
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list