Skip Content
CAMO MZ HEATED JACKET M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAMO MZ HEATED JACKET M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2343M
  • Mfr. Model # 2343M
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

Jacket, Men's, Size Medium, Fits Chest Size 24 In., Camo, Length 36 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Outside Pockets 3, Includes Heated Jacket, M12(TM) Battery Holder, Battery and Charger, Standards CSA

Technical Specs

  • Colour Realtree AP Camo
  • Length 27"
  • Item Jacket
  • Includes Battery, Charger
  • Size Medium
  • Material 100% Polyester
  • Battery Included MTL48-11-2401
  • Standards CSA
  • Closure Type Zipper
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Insulated Yes
  • Sleeve Length 36"
  • Lining Material Fleece
  • Gender Men's
  • Number of Outside Pockets 4
  • Fits Chest Size 46"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list