Skip Content
CAMLOCK MALE STUD WHI 6-4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAMLOCK MALE STUD WHI 6-4/0

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16R23W
  • Mfr. Model # 16R23W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour White
  • Item Male Receptacle
  • Voltage Rating 600
  • Fits Female Plug
  • NEMA Rating 3R
  • Mounting Screw Mount
  • Terminal Connection Threaded Stud Style
  • Standards UL & CSA
  • Conductor Material Solid Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List