CAMLOCK MALE STUD BLK 6-4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMLOCK MALE STUD BLK 6-4/0

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16R23E
  • Mfr. Model # 16R23E
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Black
  • Item Male Receptacle
  • Voltage Rating 600
  • Fits Female Plug
  • NEMA Rating 3R
  • Mounting Screw Mount
  • Conductor Material Solid Brass
  • Standards UL & CSA
  • Terminal Connection Threaded Stud Style

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list