CAMLOCK GOODYEAR 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAMLOCK GOODYEAR 4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIHDC400AL
  • Mfr. Model # DC400AL
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • Item Dust Cap
  • Pipe Size 4"
  • Body Material Aluminium
  • Gasket Material Standard Nitrile
  • Max. Pressure 150 PSI
  • Hose Size 4"
  • Connection Type Cam and Groove
  • Fittings Sub-Category Dust Caps
  • Coupling Type DC
  • Coupler Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list