Skip Content
CAMLOCK FEM STUD GRN 6-4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMLOCK FEM STUD GRN 6-4/0

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16R24G
  • Mfr. Model # 16R24G
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Green
  • Item Female Receptacle
  • Fits Male Plug
  • Voltage Rating 600
  • NEMA Rating 3R
  • Mounting Screw Mount
  • Terminal Connection Threaded Stud Style
  • Standards UL & CSA
  • Conductor Material Solid Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list