CAMLOCK FEM STUD BLU 6-4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMLOCK FEM STUD BLU 6-4/0

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16R24B
  • Mfr. Model # 16R24B
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Voltage Rating 600
  • Fits Male Plug
  • Item Female Receptacle
  • Colour Blue
  • Mounting Screw Mount
  • NEMA Rating 3R
  • Terminal Connection Threaded Stud Style
  • Standards UL & CSA
  • Conductor Material Solid Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list