CAMLOCK CONNT GREEN M F F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMLOCK CONNT GREEN M F F

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET16A22G
  • Mfr. Model # 16A22G
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Single Pole Cam Multi-way Connectors
  • Voltage Rating 600
  • Colour Green
  • NEMA Rating 3R
  • Fits Male-Male-Female Plug
  • Conductor Material Solid Brass
  • Standards UL & CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list