Skip Content
CAMLOCK 3 MALE ADAPTER MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMLOCK 3 MALE ADAPTER MNPT

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ300F
  • Mfr. Model # 300F
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Adapter
  • Gasket Material EPDM
  • Standards MS27019
  • Body Material Polypropylene
  • Pipe Size 3"
  • Max. Pressure 75 psi
  • Connection Type Male Adapter x MNPT
  • Fittings Sub-Category Adapters
  • Coupling Type F
  • Coupler Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list