CAMLOCK 3/4 MALE ADAPTER MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAMLOCK 3/4 MALE ADAPTER MNPT

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ075F
  • Mfr. Model # 075F
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Gasket Material EPDM
  • Item Adapter
  • Standards MS27019
  • Body Material Polypropylene
  • Pipe Size 3/4"
  • Max. Pressure 125 psi
  • Connection Type Male Adapter x MNPT
  • Coupling Type F
  • Fittings Sub-Category Adapters
  • Coupler Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list