Skip Content
CAMLOCK 2IN DUST PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMLOCK 2IN DUST PLUG

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ200PL
  • Mfr. Model # 200PL
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Dust Plug
  • Gasket Material EPDM
  • Standards MS27019
  • Body Material Polypropylene
  • Max. Pressure 125 psi
  • Coupling Type DP
  • Fittings Sub-Category Dust Plugs
  • Connection Type Male Adapter
  • Coupler Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list