CAMLOCK 2 FEMALE COUPLER HOSE SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAMLOCK 2 FEMALE COUPLER HOSE SHANK

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ200C
  • Mfr. Model # 200C
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Coupler
  • Gasket Material EPDM
  • Standards MS27019
  • Body Material Polypropylene
  • Max. Pressure 125 psi
  • Hose Size 2"
  • Pipe Size 2"
  • Connection Type Female Coupler x Hose Shank
  • Fittings Sub-Category Couplers
  • Coupling Type C
  • Coupler Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list