Skip Content
CAMLOCK 2 FEMALE COUPLER FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMLOCK 2 FEMALE COUPLER FNPT

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ200D
  • Mfr. Model # 200D
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Coupler
  • Gasket Material EPDM
  • Standards MS27019
  • Pipe Size 2"
  • Max. Pressure 125 psi
  • Body Material Polypropylene
  • Connection Type Female Coupler x FNPT
  • Fittings Sub-Category Couplers
  • Coupling Type D
  • Coupler Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list