Skip Content
CAMLOCK 1 FEMALE COUPLER FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMLOCK 1 FEMALE COUPLER FNPT

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ100D
  • Mfr. Model # 100D
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Gasket Material EPDM
  • Item Coupler
  • Standards MS27019
  • Pipe Size 1"
  • Body Material Polypropylene
  • Max. Pressure 125 psi
  • Fittings Sub-Category Couplers
  • Connection Type Female Coupler x FNPT
  • Coupling Type D
  • Coupler Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list