Skip Content
CAMLOCK 1/2 + 3/4 DUST CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMLOCK 1/2 + 3/4 DUST CAP

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ075CAP
  • Mfr. Model # 075CAP
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Dust Cap
  • Standards MS27019
  • Gasket Material EPDM
  • Body Material Polypropylene
  • Max. Pressure 125 psi
  • Connection Type Female Coupler
  • Fittings Sub-Category Dust Caps
  • Coupler Size 3/4"
  • Coupling Type DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list