Skip Content
CAMLOCK 1-1/4 ML ADAPTER HOSE SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAMLOCK 1-1/4 ML ADAPTER HOSE SHANK

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ125E
  • Mfr. Model # 125E
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Adapter
  • Gasket Material EPDM
  • Standards MS27019
  • Body Material Polypropylene
  • Hose Size 1-1/4"
  • Max. Pressure 125 psi
  • Fittings Sub-Category Adapters
  • Connection Type Male Adapter x Hose Shank
  • Coupling Type E
  • Coupler Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list