CAMLOCK 1-1/2 FML COUPLER HOSE SHNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAMLOCK 1-1/2 FML COUPLER HOSE SHNK

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJ150C
  • Mfr. Model # 150C
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Item Coupler
  • Gasket Material EPDM
  • Standards MS27019
  • Body Material Polypropylene
  • Hose Size 1-1/2"
  • Max. Pressure 125 psi
  • Connection Type Female Coupler x Hose Shank
  • Coupling Type C
  • Fittings Sub-Category Couplers
  • Coupler Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list