Skip Content
CAMERA VIDEOSCOPE INSPECTION 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAMERA VIDEOSCOPE INSPECTION 17MM

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTBR100
  • Mfr. Model # BR100
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 4.25 lbs

Product Details

Video inspection system. Features a 1 m long 17 mm diameter probe that is flexible, water, oil and dustproof to IP67 standards. 2.4 inch LCD colour monitor. Includes hard blow mold case, 3 extension tools (mirror, magnet, pick-up hook), video output jack

Technical Specs

  • Item Video Borescope Inspection Camera
  • Features 39" (1 m) Flexible Gooseneck Cable Retains Configured Shape, Mini Water-Proof (IP 67) Camera Head for Resolution Viewing, Display Detaches for Easy Storage
  • Power Source (4) AA Batteries
  • Includes Camera Head With Cable, 4 AA Batteries, Extension Tools (Mirror, Hook, Magnet), Video Output Jack, and Hard Case
  • Pixel Resolution 480 x 234
  • Shaft Length 39"
  • Monitor Size 2.4"
  • Observation Depth 5.9" - 9.8"
  • Shaft Dia. 0.67"
  • Camera Size 17.0 mm
  • Recording Video
  • Manufacturers Warranty Length 1 yr.
  • Probe Lighting System (2) Adjustable LED Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list