Skip Content
CAMERA THERMAL/VISUAL IMAGING W/PIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMERA THERMAL/VISUAL IMAGING W/PIP

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIGTI30
  • Mfr. Model # GTI30
  • UNSPSC # 45121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.94 lbs

Technical Specs

  • Includes Camera, (2) Rechargeable Li-Ion Batteries, Compact Battery Charger, 2 GB Mini SD Memory Card, SD Card Reader, Video Cable with BNC Plus, USB 2.0 Cable, Lens Cap, Standard Analysis and Reporting Software on CD, Calibration Certificate, Sun Shield, Hand & Neck Straps, Custom Hard Case, Bluetooth Headset with Charger, User's Manual
  • Alarm Yes
  • Emissivity Adjustable
  • Ambient Temp. Range -4 Degrees F to 122 Degrees F @ 10 - 90% RH
  • Laser Sighting Yes
  • Special Features 9 Movable Spots, Isothermal Analysis, Profile Analysis, 5 Area Analysis, Auto hot/Cold Spot Indicator, LED Flashlight
  • Image Notation Voice
  • Multiple Lens Option Yes
  • File Formats Proprietary SAT, Radiometric, JPG
  • Removable Memory Card 2 GB Mini SD
  • Picture In Picture Yes
  • Drop Tested 25 G
  • Articulating Lens No
  • Thermal and Visible Light Blending Yes
  • Visual Light Resolution 320 x 240 Pixels
  • Item Infrared Camera System
  • Manufacturers Warranty Length 3 Years
  • Focus Method Manual
  • Wireless No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list