CAMERA THERM F DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAMERA THERM F DEGREE

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT200744-01
  • Mfr. Model # 200744-01
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Ergonomic, multi-position handle. Twist-change battery. Quick, simple firefighter hand-off. Large LCD display with zoom. Tactile, 2-button control. On-screen temperature readout. Two-channel transmitter.

Technical Specs

  • Item Eagle Imager(R) 320 Thermal Imager Camera
  • Material Amorphous Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list