CAMERA SECURITY DUMMY INDR CEILING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMERA SECURITY DUMMY INDR CEILING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3KNG9
  • Mfr. Model # 3KNG9
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 2236
  • Shipping Weight 0.34 lbs

Product Details

Dummy Security Camera, Dome Indoor, Depth (In.) 2-1/2, Height (In.) 2-1/2, Dia. (In.) 3-1/2, Ceiling Mount, Includes Smoked, Impact-Resistant Polycarbonate Housing.

Technical Specs

  • Depth (In.) 2-1/2
  • Dia. (In.) 3-1/2
  • Height (In.) 2-1/2
  • Includes Smoked, Impact-Resistant Polycarbonate Housing
  • Item Dummy Security Camera
  • Type Dome, Indoor
  • Mount Ceiling
  • Min. Light Level (Lux) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list