CAMERA SECURITY DUMMY INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CAMERA SECURITY DUMMY INDOOR

NUPIXX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3KNG7
  • Mfr. Model # 3KNG7
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 2236
  • Shipping Weight 0.5 lbs

Product Details

Dummy Security Camera, Motion-Activated, Indoor, Voltage 3.6VDC, Length (In.) 3-3/4, Width (In.) 2, Depth (In.) 2, Height (In.) 3-3/4, Dia. (In.) -, Power Supply 3 AA Batteries, Wall or Ceiling Mount, Includes Lifelike Video Cable and Mounting Hardware, Pans to Create Illusion of Real Surveillance Camera. Detects Motion from 10 to 15 ft Away.

Technical Specs

  • Item Dummy Security Camera
  • Height (In.) 3-3/4
  • Includes Lifelike Video Cable and Mounting Hardware
  • Depth (In.) 2"
  • Length (In.) 3-3/4"
  • Type Motion-Activated, Indoor
  • Width (In.) 2
  • Mount Ceiling, Wall
  • Voltage 3.6 VDC
  • Power Supply 3 AA Batteries
  • For Use With Pans to Create Illusion of Real Surveillance Camera. Detects Motion from 10 to 15' Away
  • Features Dummy Security Camera, Motion-Activated, Indoor, Voltage 3.6 VDC, Power Supply 3 AA Batteries, Wall or Ceiling Mount, Includes Lifelike Video Cable and Mounting Hardware, Pans to Create Illusion of Real Surveillance Camera.
  • Exposure Conditions Indoor
  • Illumination 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list