Skip Content
CAMERA KIT M-SPECTOR 360 M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAMERA KIT M-SPECTOR 360 M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2313-21
  • Mfr. Model # 2313-21
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.56 lbs

Product Details

Insp. Camera, Shaft Length (In.) 36, Shaft Dia. (In.) 035, Observation Depth 5 cm, Feat. Rot. Lcd Screen, 2.7 In. 320 x 240 Lcd, 9mm Aluminum Probe, 4 Powerful Surround Led Lights, Accessories, Includes Insp. Scope, Hook, Magnet, Mirror Attachment, Carrying Case.

Technical Specs

  • Features Rotating Screen: Screen Rotates Providing the User Fluid Image Control, Optimized 2.7" Lcd: Digital Image and Larger Screen Delivers Crisp, Clear Image, 9Mm 640X480 Digital Image Sensor: Superior Image Quality in Nearly Half the Size, 4 Surround Led Lights: Best in Class Brightness Without Shadow or Glare, Enhanced Cable: Aluminum Head and Improved Flexibility Deliver Unmatched Durability and Pipe Maneuverability
  • Includes Inspection Scope, Hook, Magnet, Mirror Attachment, Battery, Charger and Carrying Case
  • Item M-SPECTOR 360(TM) Kit
  • Shaft Length 36"
  • Power Source 12 Volt Lithium Ion
  • Observation Depth 5 cm
  • Pixel Resolution 320 x 240
  • Shaft Dia. 0.35"
  • Monitor Size 2.7"
  • Camera Size 9.0 mm
  • Manufacturers Warranty Length 5 yr.
  • Wireless Display Yes
  • Probe Lighting System (4) LED Lamps

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list