Skip Content
CAMERA IR W/MNTR 30HZ 12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMERA IR W/MNTR 30HZ 12/24V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1705311
  • Mfr. Model # 1705311
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Infrared imaging camera (12 - 24 V), is built into an impact-resistant nylon housing and rated at IP67 for moisture prevention. Unit comes with a monitor (12 V) that allows the operator of any vehicle or heavy equipment to see through dust, sand, smoke, rain, snow and fog. Comes with a built-in heating element for de-fogging of the camera lens.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list