CAMERA IR MID-RES 480 TVL TRUVISION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMERA IR MID-RES 480 TVL TRUVISION

INTERLOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRYTVC-BIR-MR
  • Mfr. Model # TVC-BIR-MR
  • UNSPSC # 52161523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Truvision(TM) video surveillance camera. Flexibleweatherproof camera that can see in total darkness, providing colour images by day and black and white images under infrared operation in low-light applications. "Require RG59U or RG6U, copper braided coax cabling for video signal and an 18 AWG, 2 conductor cable for power. Use a BNC connector. Require a power supply."

Technical Specs

  • Type Camera
  • Item Bullet Style, 480 Line, Day/Night, Indoor/Outdoor