Skip Content
CAMERA FIBER GLASS HEAVY-DUTY 25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMERA FIBER GLASS HEAVY-DUTY 25MM

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV25CAM30G
  • Mfr. Model # HDV25CAM30G
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1293
  • Shipping Weight 7.3 lbs

Product Details

25 mm camera on heavy duty fiberglass cable (30m).

Technical Specs

  • Includes Camera and Cable
  • Features Heavy-Duty Fiber Glass Cable for Long Distances, VGA Resolution (640 x 480)
  • For Use With HDV600 Series Borescopes
  • Item Borescope Camera 25 mm
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list