CAMERA DIGITAL INSPECTION M12 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAMERA DIGITAL INSPECTION M12 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2313-20
  • Mfr. Model # 2313-20
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Features Rotating Screen: Screen Rotates Providing the User Fluid Image Control, Optimized 2.7" Lcd: Digital Image and Larger Screen Delivers Crisp, Clear Image, 9Mm 640 X 480 Digital Image Sensor: Superior Image Quality in Nearly Half the Size, 4 Surround Led Lights: Best in Class Brightness Without Shadow or Glare, Enhanced Cable: Aluminum Head and Improved Flexibility Deliver Unmatched Durability and Pipe Maneuverability
  • Item M-SPECTOR 360(TM) Console
  • Includes Tool Only, Battery Not Included
  • Shaft Length 36"
  • Observation Depth 5 cm
  • Shaft Dia. 0.35"
  • Pixel Resolution 320 x 240
  • Monitor Size 2.7"
  • Power Source 12 Volt Lithium Ion
  • Manufacturers Warranty Length 5 yr.
  • Wireless Display Yes
  • Camera Size 9.0 mm
  • Probe Lighting System (4) LED Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list