CAMERA COVERT SMOKE DETECTR 550 TVL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAMERA COVERT SMOKE DETECTR 550 TVL

INTERLOGIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRYTVC-SDC2HR
  • Mfr. Model # TVC-SDC2HR
  • UNSPSC # 52161523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Truvision(TM) video surveillance camera. Provide outstanding performance while delivering strong value. Require RG59U or RG6U, copper braided coax cabling for video signal and an 18 AWG, 2 conductor cable for power. Use a BNC connector. Require a power supply.

Technical Specs

  • Item Covert Smoke Detector Hidden, 550 Line, Indoor
  • Type Camera

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list