Skip Content
CAMERA BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAMERA BRACKET

SEQCAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ3014
  • Mfr. Model # SEQ3014
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White
  • Item Surveillance Camera Bracket
  • Includes Mounting Screws
  • Length 6"
  • Height 4"
  • Width 16"
  • Waterproof Yes
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list