Skip Content
CAM-LOK HOOK 3/8IN EYE TYPE GR 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAM-LOK HOOK 3/8IN EYE TYPE GR 100

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB5648695
  • Mfr. Model # 5648695
  • UNSPSC # 31162605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Standards ASTM A952, OSHA Reg. 1926.550(g)(4)(iv)(b)
  • Material Alloy Steel
  • Item Self Locking Lifting Hook
  • For Use With Lifting
  • Colour Green
  • Includes Self Closing Latch
  • Finish Painted
  • Grade 100
  • Trade Size 3/8"
  • Working Load Limit 8,800 lbs.
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list