Skip Content
CAM LOCK TUBULAR KD NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAM LOCK TUBULAR KD NICKEL

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA8148R
  • Mfr. Model # A8148R
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 2219
  • Shipping Weight 0.1 lbs

Product Details

Tubular cam lock, 1-1/2" cam length, 5/8" cam width, 3/4" mounting hole diameter, 15/16" head diameter, 1-3/16" door thickness, keyed different.

Technical Specs

  • Finish Bright Nickel
  • Head Dia. (In.) 15/16
  • Includes Removable Flat Cam, Reversible Offset Cams
  • For Door Thickness (In.) 1-3/16
  • Item Tubular Cam Lock
  • Number of Pins 7
  • Package Quantity 1
  • Offset (In.) 1/8
  • Key Type Different
  • Standards NAMA
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1-1/2
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1-1/8
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 90 or 180
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list